Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 36"Max. Length
Mfr # F25T8/TL841/ALTO 30PK
Zoro # G1612342
product price: $4.59
/ea
Sold in multiples of 30 for $137.70
$137.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F25T8/TL841/ALTO 30PK
- Zoro # G1612342
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Nominal Length | 3 ft |
Overall Length | 36 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 36 in, Rated Life 36,000 hr, Bulb Power Source Requires Separate Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- SIGNIFY T12 U6 Fluorscent 12Pk (FB40T12/CW/SUPREME)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/835/4P 1CT/25)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- ILC Replacement for Damar Hs85sl/41k E26 120v Super Spiral replacement light bulb lamp (HS85SL/41K E26 120V SUPER SPIRAL DAMAR)
- Signify Fluorescent Light Bulbs