Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 36"Max. Length
Mfr # F25T8/TL830/PLUS/ALTO
Zoro # G1612945
original price:
$6.61
22% off
new price: $5.15
/ea
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F25T8/TL830/PLUS/ALTO
- Zoro # G1612945
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 36" |
Overall Length | 36 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 36 in, Rated Life 42,000 hr, Bulb Power Source Requires Separate Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO TG)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- ILC Replacement for Light Bulb / Lamp F20t12/kb/eco replacement light bulb lamp (F20T12/KB/ECO LIGHT BULB / LAMP)
- Signify Fluorescent Light Bulbs