Signify

Linear Lamp, T8 Bulb Shape, 30"Max. Length


product price: $4.69
/ea
Sold in multiples of 30 for $140.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Light Technology Fluorescent
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance (4100 to 4900K) Cool White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max Overall Bulb Length 36"
Light Bulb Dia. 1"
Max. Overall Bulb Length 36"
Overall Length 36 in
Bulb Dia. 1 in
Nominal Length 3 ft

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 60, Color Temperature 4100K, Lumens 2,200 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30.5 W, Voltage 99V AC, Standards TCLP Compliant, ANSI Code 2014-1, Amps 355 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 36 in, Rated Life 7,500 hr, Bulb Finish Frosted, Bulb Power Source Requires Separate Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.