Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 24"Max. Length
Mfr # F17T8/TL841/PLUS/ALTO
Zoro # G1612823
product price: $4.69
/ea
Sold in multiples of 30 for $140.70
$140.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 17W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F17T8/TL841/PLUS/ALTO
- Zoro # G1612823
- UPC # 00046677145545
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 24" |
Nominal Length | 2 ft |
Bulb Dia. | 1 in |
Overall Length | 24 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,375 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1001-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 24 in, Rated Life 42,000 hr, Bulb Power Source Requires Separate Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energy PRO 240tpes (240TPES)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/eco replacement light bulb lamp (F70QBX/827/A/ECO GE GENERAL ELECTRIC G.E)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/41/4P/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- ILC Replacement for Hikari R30 Fe-rsf-15w 2700k replacement light bulb lamp (R30 FE-RSF-15W 2700K HIKARI)
- Signify Fluorescent Light Bulbs