Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 24"Max. Length
Mfr # F17T8/TL835/PLUS/ALTO
Zoro # G1612832
product price: $4.95
/ea
Sold in multiples of 30 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 17W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F17T8/TL835/PLUS/ALTO
- Zoro # G1612832
- UPC # 00046677280949
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Max Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Overall Length | 24 in |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,375 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1001-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 24 in, Rated Life 36,000 hr, Bulb Power Source Requires Separate Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- ILC Replacement for Advance L-140f-tp (L-140F-TP ADVANCE)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/841/HO/ALTO TG 40PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO TG 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- SIGNIFY 75 W T12 1.5 in. D X 96 in. L Fluorescent Bulb Daylight Linear 6500 K , 2PK (376632)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- Signify Fluorescent Light Bulbs