Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 18"Max. Length
Mfr # F15T8/D 25PK
Zoro # G1612519
Sold in multiples of 25 for $164.75
Not eligible for select promotions
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 15.5W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F15T8/D 25PK
- Zoro # G1612519
- UPC # 00046677378233
- Country of Origin Netherlands
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 18" |
Max Overall Bulb Length | 18" |
Light Bulb Dia. | 1" |
Nominal Length | 1 1/2 ft |
Bulb Dia. | 1 1/8 in |
Overall Length | 18 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 75, Color Temperature 6200K, Lumens 725 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15.5 W, Voltage 55V AC, Standards TCLP Compliant, ANSI Code 2008-1, Amps 0.335 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 18 in, Rated Life 13,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ENERGIZER HEADLIGHT VIS HD LED300L (HDB32E)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- Signify Fluorescent Light Bulbs