Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 46"Max. Length
Mfr # F54T5/841/HO/ALTO TG 40PK
Zoro # G1612552
product price: $29.65
/ea
Sold in multiples of 40 for $1,186.00
$1,186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Wattage Equivalency 54W LFL
- Watts 54 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F54T5/841/HO/ALTO TG 40PK
- Zoro # G1612552
- UPC # 00046677162986
- Country of Origin Netherlands
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 46" |
Max Overall Bulb Length | 46" |
Overall Length | 46 in |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 54 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6840-2, Amps 0.455 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 46 in
Restrictions
- This item has been restricted from sale in the following states: NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lamp Kit, 3-Way, Gold Cord (50960)
- ILC Replacement for Lutron Eco-t832-277-2-t (ECO-T832-277-2-T LUTRON)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 21"Max. Length (F13T5/CW PH 25PK)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- ILC Replacement for SYLVANIA 4' FULL SPECTRUM (4` FULL SPECTRUM SYLVANIA)
- Signify Fluorescent Light Bulbs