Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 46"Max. Length
Mfr # 54W/840 Min Bipin T5 HO ALTO UNP
Zoro # G1612622
product price: $11.99
/ea
Sold in multiples of 40 for $479.60
$479.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 54.1W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 54W/840 Min Bipin T5 HO ALTO UNP
- Zoro # G1612622
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 46" |
Max. Overall Bulb Length | 46" |
Bulb Dia. | 3/4 in |
Overall Length | 46 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54.1 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6840-2, Amps 0.455 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 46 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO TG 30PK)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- ILB GOLD Compact Fluorescent Bulb Long Twin Shape, Replacement For Green Creative 16Pll/835/Gl/Byp, 2PK (16PLL/835/GL/BYP)
- Signify Fluorescent Light Bulbs