Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 46"Max. Length
Mfr # 28W/841 Min Bipin T5 HE ALTO UNP/40
Zoro # G1612780
original price:
$9.54
16% off
new price: $7.99
/ea
Sold in multiples of 40 for $319.60
$319.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 27.9W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 28W/841 Min Bipin T5 HE ALTO UNP/40
- Zoro # G1612780
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 46" |
Max. Overall Bulb Length | 46" |
Overall Length | 45 7/8 in |
Nominal Length | 4 ft |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 27.9 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6640-3, Amps 0.17 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 45 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 18W/41)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- Signify Fluorescent Light Bulbs