Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 46"Max. Length
Mfr # 28W/835 Min Bipin T5 HE ALTO UNP/40
Zoro # G1612814
product price: $8.79
/ea
Sold in multiples of 40 for $351.60
$351.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 27.9W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 28W/835 Min Bipin T5 HE ALTO UNP/40
- Zoro # G1612814
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 46" |
Max. Overall Bulb Length | 46" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Overall Length | 45 7/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 27.9 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6640-3, Amps 0.17 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 45 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Lumapro 6NB30 (6NB30)
- Signify Fluorescent Light Bulbs