Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 34"Max. Length
Mfr # F21T5/841/ALTO 40PK
Zoro # G1612799
product price: $6.45
/ea
Sold in multiples of 40 for $258.00
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 20.6W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F21T5/841/ALTO 40PK
- Zoro # G1612799
- UPC # 00046677230838
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 34" |
Max Overall Bulb Length | 34" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 3/4 in |
Overall Length | 34 in |
Nominal Length | 3 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 20.6 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6530-3, Amps 0.165 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 34 in, Rated Life 24,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- FEIT ELECTRIC LED E12 C7 WH 1W 2PK (BPC7/LED)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- ILC Replacement for SLI SYLVANIA LIGHTING F34T12/CW/ES REPLACED BY (F34T12/CW/ES REPLACED BY SLI SYLVANIA LIGHTING)
- Signify Fluorescent Light Bulbs