Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 34"Max. Length
Mfr # F21T5/835/ALTO
Zoro # G1613060
product price: $6.89
/ea
Sold in multiples of 40 for $275.60
$275.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 21W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F21T5/835/ALTO
- Zoro # G1613060
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 34" |
Max Overall Bulb Length | 34" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 3/4 in |
Overall Length | 34 in |
Nominal Length | 3 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 20.6 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6530-3, Amps 0.165 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 34 in, Rated Life 24,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 72c5481-np (72C5481-NP ADVANCE)
- ILC Replacement for DCI International 8687 replacement light bulb lamp (8687 DCI INTERNATIONAL)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11LL (H11LL)
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/841/ALTO 40PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/827/A/4P/ALTO)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- ILC Replacement for PHILIPS F30T12/CW/ALTO 36 Inches (F30T12/CW/ALTO PHILIPS)
- Signify Fluorescent Light Bulbs