Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 34"Max. Length
Mfr # 39W/830 Min Bipin T5 HO ALTO UNP
Zoro # G1612735
product price: $6.49
/ea
Sold in multiples of 40 for $259.60
$259.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 38W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 39W/830 Min Bipin T5 HO ALTO UNP
- Zoro # G1612735
- UPC # 00046677290221
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 34" |
Max Overall Bulb Length | 34" |
Light Bulb Dia. | 5/8" |
Nominal Length | 3 ft |
Bulb Dia. | 3/4 in |
Overall Length | 34 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,500 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 38 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6730-2, Amps 0.325 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 34 in, Rated Life 30,000 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body (44311)
- ILC Replacement for Osram Sylvania L22w/21-840c replacement light bulb lamp (L22W/21-840C OSRAM SYLVANIA)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 18W/41)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- ILC Replacement for Halco Fc40t5/841 replacement light bulb lamp (FC40T5/841 HALCO)
- Signify Fluorescent Light Bulbs