Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 22"Max. Length
Mfr # 24W/841 Min Bipin T5 HO ALTO UNP
Zoro # G1612753
product price: $4.99
/ea
Sold in multiples of 40 for $199.60
$199.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 22.5W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 24W/841 Min Bipin T5 HO ALTO UNP
- Zoro # G1612753
- UPC # 46677412777
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Max Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Overall Length | 22 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,950 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 22.5 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6620-2, Amps 0.295 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 22 in, Rated Life 30,000 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/835/A/4P/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Norman Lamps Cf13Ds/841, 2PK (CF13DS/841)
- Signify Fluorescent Light Bulbs