Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 22"Max. Length
Mfr # 24W/835 Min Bipin T5 HO ALTO UNP
Zoro # G1612771
product price: $9.25
/ea
Sold in multiples of 40 for $370.00
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 22.5W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 24W/835 Min Bipin T5 HO ALTO UNP
- Zoro # G1612771
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 22" |
Max. Overall Bulb Length | 22" |
Bulb Dia. | 3/4 in |
Overall Length | 22 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,950 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 22.5 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6620-2, Amps 0.295 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 22 in, Rated Life 30,000 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- ILC Replacement for GE General Electric G.E F17t8/sp30/eco replacement light bulb lamp, 2PK (F17T8/SP30/ECO GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO TG)
- ILC Replacement for Ushio F14t5/841, 22-inch replacement light bulb lamp (F14T5/841, 22-INCH USHIO)
- Signify Fluorescent Light Bulbs