Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 22"Max. Length
Mfr # 14W/841 Min Bipin T5 HE ALTO UNP/40
Zoro # G1612762
Sold in multiples of 40 for $263.60
$263.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 14W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 14W/841 Min Bipin T5 HE ALTO UNP/40
- Zoro # G1612762
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Max Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 3/4 in |
Overall Length | 22 1/4 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6520-3, Amps 0.165 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 22 1/4 in, Rated Life 24,000 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 1vn22 (1VN22 GRAINGER)
- ILC Replacement for Halco 65225 replacement light bulb lamp (65225 HALCO)
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- Signify Fluorescent Light Bulbs