Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T5 Bulb Shape, 22"Max. Length
Mfr # 14W/835 Min Bipin T5 HE ALTO UNP/40
Zoro # G1612805
original price:
$8.79
10% off
new price: $7.89
/ea
Sold in multiples of 40 for $315.60
$315.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 14W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14W/835 Min Bipin T5 HE ALTO UNP/40
- Zoro # G1612805
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 22" |
Overall Length | 22 1/4 in |
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 6520-3, Amps 0.165 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 22 1/4 in, Rated Life 24,000 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RS/WM/ECO REPLACED BY (F34CW/RS/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- BAYCO BAYCO Incandescent Light Bulb Changer Kit (LBC-600SDLBD)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (39W/830 Min Bipin T5 HO ALTO UNP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs