Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T12 Bulb Shape, 96"Max Length
Mfr # F96T12/DX/ALTO
Zoro # G1613024
product price: $9.55
/ea
Sold in multiples of 30 for $286.50
Item requires special delivery charges. A $4.00 per item surcharge will be applied.
$286.50
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 75W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F96T12/DX/ALTO
- Zoro # G1613024
- UPC # 00046677372828
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 96" |
Max Overall Bulb Length | 96" |
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 90, Color Temperature 6500K, Lumens 4,500 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 75 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 3007-1, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 96 in, Rated Life 12,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F96T12/DX/ALTO
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- PELICAN PELICAN LED Yellow Remote Area Lighting System (094300-0001-245)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/835/HO)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/827/4P/ALTO 10PK)
- ILC Replacement for Nema Cfq26wg24d3dcwp replacement light bulb lamp (CFQ26WG24D3DCWP NEMA)
- Signify Fluorescent Light Bulbs