Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T12 Bulb Shape, 48"Max Length
Mfr # F48T12/CW/HO ALTO 15PK
Zoro # G1612850
product price: $12.45
/ea
Sold in multiples of 15 for $186.75
$186.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 60W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F48T12/CW/HO ALTO 15PK
- Zoro # G1612850
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 1/2 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 4,050 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1013-1, Bulb Minimum Starting Temperature 14 Degrees F, High Output Yes, Overall Length 48 in, Rated Life 12,000 hr, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL850/ALTO 30PK)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- ILC Replacement for Universal B239punv-d (B239PUNV-D UNIVERSAL)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL835/ALTO 15/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/841/ALTO 40PK)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- Signify Fluorescent Light Bulbs