Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T12 Bulb Shape, 48"Max Length
Mfr # F40T12/CWSupreme/ALTO
Zoro # G1612911
product price: $6.39
/ea
Sold in multiples of 30 for $191.70
$191.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 40W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F40T12/CWSupreme/ALTO
- Zoro # G1612911
- UPC # 00046677423889
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 89, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1010-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 24,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3050cec-4)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length (F30T8/CW ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Ge General Electric G.E 45756 (45756)
- Signify Fluorescent Light Bulbs