Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T12 Bulb Shape, 48"Max Length
Mfr # F40T12/CWSupreme/ALTO TG
Zoro # G1612875
product price: $28.19
/ea
Sold in multiples of 30 for $845.70
$845.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 40W LFL
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F40T12/CWSupreme/ALTO TG
- Zoro # G1612875
- UPC # 00046677424008
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 89, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 40 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1010-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 24,000 hr, Trade Number F40T12/CW/ALTO, Bulb Dia. 1 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7231)
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- BELL + HOWELL Light Mag/Port/Mnt 200Lm (2565)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO TG 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO TG 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- Signify Fluorescent Light Bulbs