Shop All LED Light Bulbs
Signify
LED U-Tube, 2100 lm, 4000K Color Temp.
Mfr # 15.5T8-6U/COR/24-840/MF21/G 10/1
Zoro # G2148695
product price: $26.95
/ea
Sold in multiples of 10 for $269.50
$269.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 15.5T8-6U/COR/24-840/MF21/G 10/1
- Zoro # G2148695
- UPC # 046677535551
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 22-7/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22-7/16" |
Bulb Bend Radius | 6 in |
Overall Length | 23 5/8 in |
Bulb Dia. | 1 1/8 in |
Description
U-Shaped LED Bulb, Trade Number 15.5T8-6U/COR/24-840/MF21/G 10/1, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 15.5 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 4000K, Color Rendering Index 82, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 23 5/8 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- FLOWTRON Bulb - 15 Watts (BF35)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- Signify LED Light Bulbs