Shop All LED Light Bulbs
Signify
LED U-Tube, 2000 lm, 3000K Color Temp.
Mfr # 15.5T8-6U/COR/24-830/MF20/G 10/1
Zoro # G2148835
product price: $29.69
/ea
Sold in multiples of 10 for $296.90
$296.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 15.5T8-6U/COR/24-830/MF20/G 10/1
- Zoro # G2148835
- UPC # 046677535537
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22-7/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 22-7/16" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 1/8 in |
Bulb Bend Radius | 6 in |
Overall Length | 23 5/8 in |
Description
U-Shaped LED Bulb, Trade Number 15.5T8-6U/COR/24-830/MF20/G 10/1, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 15.5 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3000K, Color Rendering Index 82, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 23 5/8 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- TOPAZ ELECTRIC Topaz Electric L4T8B-850-14F-DE-39 4 ft. 14W Bypass Ballast Bulb - Pack of 25 (L4T8B/850/14F/DE-39)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- Signify LED Light Bulbs