Shop All LED Light Bulbs
Signify
LED Tube, Linear, T8, 44W, 4000K, 5400lm, 120V
Mfr # 929002014204
Zoro # G5721766
product price: $32.49
/ea
Sold in multiples of 10 for $324.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$324.90
Free 30-Day Returns
Key Features
- Bulb Base Type Recessed Double Contact (R17d)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002014204
- Zoro # G5721766
- UPC # 046677545284
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Bulb Dia. | 1 in |
Nominal Length | 8 ft |
Overall Length | 94 in |
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 96 W, Lumens 5,400 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 44 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/RED/P/ND 120V 4/1FB)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/950/FR/P/ND 4/1FB)
- Signify LED Light Bulbs