Shop All LED Light Bulbs
Signify
LED Tube, Linear, T8, 34W, 4000K, 4200lm, 120V
Mfr # 929002014004
Zoro # G5721827
product price: $29.89
/ea
Sold in multiples of 10 for $298.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$298.90
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002014004
- Zoro # G5721827
- UPC # 046677545260
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 94 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 75 W, Lumens 4,200 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 34 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu100/h/eco replacement light bulb lamp (LU100/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- PERFORMANCE TOOL Wilmar WLMW2237 1;000 Lumen; 120V LED Drop Light (WLMW2237)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21444-24PK)
- Signify LED Light Bulbs