Shop All LED Light Bulbs
Signify
LED Tube, 4000K Color Temp., PL-C Shape
Mfr # 5PL-C/LED/13H/840/IF5/P/2P 20/1
Zoro # G2143978
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23-2)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5PL-C/LED/13H/840/IF5/P/2P 20/1
- Zoro # G2143978
- UPC # 046677532345
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 4-13/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/8 in |
Overall Length | 5 1/3 in |
Description
LED,5 W,Tube,2-Pin (GX23-2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- SURE-LITES Plastic Remote, 25 Cover, Single Hd, Wh (SRP25WH)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- Signify LED Light Bulbs