Shop All LED Light Bulbs
Signify
LED Tube, 1400 lm, 4000K Color Temp., 11.5W
Mfr # 11.5T8/COR/36-840/MF14/G 10/1
Zoro # G2148878
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 11.5T8/COR/36-840/MF14/G 10/1
- Zoro # G2148878
- UPC # 046677535513
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Max Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Overall Length | 35 1/2 in |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, Lumens 1,400 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Daylight 25 , 4PK (A250/85010KLED4)
- VIVIDLIGHTING 2 Count 20 Watt 12V MR16 Bulbs (VI649288)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 8 deg. (17PAR38/EXPERTCOLOR/S8/927/DIM/120V)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- Signify LED Light Bulbs