Shop All LED Light Bulbs
Signify
Led Par Lamp 6Pk
Mfr # 17PAR38/F35 2700 DIM AF SO
Zoro # G605393290
product price: $31.19
/pk 6, $5.20/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 17W
- Lumens 1200 lm
- Color Temperature 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 17PAR38/F35 2700 DIM AF SO
- Zoro # G605393290
- Country of Origin Mexico
- Category LED Light Bulbs
Details
Watts | 17W |
Lumens | 1200 lm |
Item | LED Lamp |
Color Temperature | 2700 K |
Description
17PAR38/F35 2700 DIM AF SO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- ILC Replacement for Philips 13391-8 replacement light bulb lamp (13391-8 PHILIPS)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY Hue A19 E26 Medium Smart WiFi LED Bulb Color Changing 60W Equivalence (PH7724)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- Signify LED Light Bulbs