Shop All LED Light Bulbs
Signify
Led Par Lamp 6Pk
Mfr # 13PAR38/F35 3000 DIM SO
Zoro # G505393314
product price: $26.69
/pk 6, $4.45/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 13W
- Lumens 950 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13PAR38/F35 3000 DIM SO
- Zoro # G505393314
- Country of Origin Mexico
- Category LED Light Bulbs
Details
Watts | 13W |
Lumens | 950 lm |
Color Temperature | 3000 K |
Item | LED Lamp |
Description
13PAR38/F35 3000 DIM SO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for Evoqua Water Technologies W2t169347 replacement light bulb lamp (W2T169347 EVOQUA WATER TECHNOLOGIES)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- SIGNIFY PHILIPS LED BULB A19 SW 60W 4PK (575845)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-W)
- Signify LED Light Bulbs