Shop All LED Light Bulbs
Signify
LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm
Mfr # 7T8/MAS/24-850/IF11/P/DIM 10/1
Zoro # G6638241
original price:
$22.85
30% off
new price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 7T8/MAS/24-850/IF11/P/DIM 10/1
- Zoro # G6638241
- UPC # 046677472306
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 24" |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- SIRIUS 14330 Gray Outdoor Weatherproof Pigtail Lampholder (SI716601)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- Signify LED Light Bulbs