Shop All LED Light Bulbs
Signify
LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm
Mfr # 7T8/MAS/24-840/IF11/P/DIM 10/1
Zoro # G6638339
original price:
$18.75
15% off
new price: $15.85
/ea
Sold in multiples of 10 for $158.50
$158.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 7T8/MAS/24-840/IF11/P/DIM 10/1
- Zoro # G6638339
- UPC # 046677472290
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 1/8 in |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Donsbulbs, 500Ps40/Rs-130V (500PS40/RS-130V)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- KEYSTONE Electronic Sign Ballast, KTSB-E-0824-23-1-S (KTSB-E-0824-23-1-S)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- SIGNIFY LED BA11 E26 SW 40W 3PK (566679)
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- Signify LED Light Bulbs