Shop All LED Light Bulbs
Signify
LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm
Mfr # 7T8/MAS/24-835/IF10/P/DIM 10/1
Zoro # G6638381
product price: $14.55
/ea
Sold in multiples of 10 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 7T8/MAS/24-835/IF10/P/DIM 10/1
- Zoro # G6638381
- UPC # 046677472283
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/8 in |
Nominal Length | 2 ft |
Overall Length | 23 5/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B232Iunvheh-A (B232IUNVHEH-A)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED BULB A21 MED DAYLIGHT 2PK (573527)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- Signify LED Light Bulbs