Shop All LED Light Bulbs
Signify
LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm
Mfr # 7T8/MAS/24-830/IF10/P/DIM 10/1
Zoro # G6638409
original price:
$10.00
14% off
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 7T8/MAS/24-830/IF10/P/DIM 10/1
- Zoro # G6638409
- UPC # 046677472276
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 24" |
Overall Length | 23 5/8 in |
Nominal Length | 2 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 17 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- YELLOW JACKET Alloy Post Crossbar, 3/4" to 7/8" Size (63329)
- NEBO Waterproof, Impact-Resistant 750 Lumen Flashlight (NEB-FLT-1018)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-840/IF11/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/UF18/G 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-840/IF21/G/DIM 10/1)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- Signify LED Light Bulbs