Shop All LED Light Bulbs
Signify
LED Lamp, T8 Bulb, Linear, 15.5 Watts
Mfr # 15.5T8/MAS/48-835/IF24/P/DIM 25/1
Zoro # G7305008
Sold in multiples of 25 for $303.75
$303.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 15.5T8/MAS/48-835/IF24/P/DIM 25/1
- Zoro # G7305008
- UPC # 046677545185
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 7 yr |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,400 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- ILC Replacement for Delta Ultraviolet E/es/ep - Model 20 replacement light bulb lamp (E/ES/EP - MODEL 20 DELTA ULTRAVIOLET)
- SATCO Satco 80-1797 3 Light Candelabra Cluster (80/1797)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-850/MF44/G/FA8 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+1 (ZY-T8-18W1200 BONT 40K 1+1)
- Signify LED Light Bulbs