Shop All LED Light Bulbs
Signify
LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K
Mfr # 13T8-6U/MAS/24-830/IF20/P/DIM 10/1
Zoro # G8094217
original price:
$21.27
15% off
new price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13T8-6U/MAS/24-830/IF20/P/DIM 10/1
- Zoro # G8094217
- UPC # 046677472351
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22-1/2" |
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 1/8 in |
Overall Length | 23 5/8 in |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number 13T8-6U/MAS/24-830/IF20/P/DIM 10/1, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3000K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 23 5/8 in, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- COOPER Cooper GT-SL5000-LINK 5000 Lumen 4000K Shop Light (GT-SL5000-LINK)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/927CA/3)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY LED BULB A21 MED DAYLIGHT 2PK (573527)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- Signify LED Light Bulbs