Shop All LED Light Bulbs
Signify
LED Lamp, T8, 30W, Dimmable, 2100 lm
Mfr # 35T8/96-4000 IF FA8 10/1
Zoro # G8042225
original price:
$27.89
14% off
new price: $23.95
/ea
Sold in multiples of 10 for $239.50
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$239.50
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
- Light Distribution Downward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 35T8/96-4000 IF FA8 10/1
- Zoro # G8042225
- UPC # 046677472580
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Nominal Length | 8 ft |
Bulb Dia. | 1 1/8 in |
Overall Length | 94 1/2 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 96 W, Lumens 4,200 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 35 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 280 to 410V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- FEIT ELECTRIC ST21 E26 (Medium) LED Smart Bulb Amber 60 W (ST2160RGBWIFIAG)
- Signify LED Light Bulbs