Shop All LED Light Bulbs
Signify
LED Lamp, T8, 11W, 3500K
Mfr # 8.5T8/MAS/36-835/IF13/P/DIM 10/1
Zoro # G7621424
product price: $18.19
/ea
Sold in multiples of 10 for $181.90
$181.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.5T8/MAS/36-835/IF13/P/DIM 10/1
- Zoro # G7621424
- UPC # 046677452063
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-19/64" |
Max. Overall Bulb Length | 36" |
Overall Length | 35 1/2 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, Lumens 1,350 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- Signify LED Light Bulbs