Shop All LED Light Bulbs
Signify
LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K
Mfr # 24T5HO/46-835/IF33/P/DIM 10/1
Zoro # G8094208
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Plastic
- Bulb Shape T5
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 24T5HO/46-835/IF33/P/DIM 10/1
- Zoro # G8094208
- UPC # 046677467135
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 45-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Plastic, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,300 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 24 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 39 to 64V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MYSTAIRE F15T8CW (F15T8/CW)
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- SIGNIFY LED Lamp, T5, 24W, 3500 lm, 48 in Bulb Length (24T5HO/46-850/IF35/P/DIM 10/1)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- SIGNIFY LED, 10.5 W, T8, Medium Bi-Pin (G13) (10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- Signify LED Light Bulbs