Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, T3 Bulb Shape, 2.0W, 12V (Discontinued)
Mfr # 2T3/LED/830/G4/ND 12V 6/1BC
Zoro # G7958065
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (G4)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape T3
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 2T3/LED/830/G4/ND 12V 6/1BC
- Zoro # G7958065
- UPC # 046677463458
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
LED,2 W,T3,2-Pin (G4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.