Shop All LED Light Bulbs
Signify
LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q
Mfr # 10.5PL-C/T LED/26V-3000 IF 4P 10/1
Zoro # G1807760
original price:
$19.49
27% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 10.5PL-C/T LED/26V-3000 IF 4P 10/1
- Zoro # G1807760
- UPC # 046677458416
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 4-29/32" |
Light Bulb Dia. | 2-7/64" |
Max Overall Bulb Length | 4-29/32" |
Bulb Dia. | 1 1/8 in |
Overall Length | 5 in |
Description
LED,10.5 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY HZ025 Safety-Rated Headlamp (HZ025)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/n/fg replacement light bulb lamp (JR24V-35W/N/FG LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- JANDORF Pull Chain 3-Way Nickel (60405)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/PER/927-922/CL/G/E26/WGX 1FB T20)
- SYLVANIA LED25PAR38HODIM830FL40WRP (74793)
- Signify LED Light Bulbs