Shop All LED Light Bulbs
Signify
LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q
Mfr # 10.5PL-C/T LED/26V-2700 IF 4P 10/1
Zoro # G0462220
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Color Temp. 2700K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 10.5PL-C/T LED/26V-2700 IF 4P 10/1
- Zoro # G0462220
- UPC # 046677458409
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-29/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-7/64" |
Max. Overall Bulb Length | 4-29/32" |
Bulb Dia. | 1 1/8 in |
Overall Length | 5 in |
Description
LED,10.5 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVODW)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- ILC Replacement for Philips 53par38/evp/fl25 replacement light bulb lamp (53PAR38/EVP/FL25 PHILIPS)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L41)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- Signify LED Light Bulbs