Shop All LED Light Bulbs
Signify
LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q
Mfr # 10.5PL-C/T LED/26V-4000 IF 4P 10/1
Zoro # G1807806
original price:
$14.59
12% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 10.5PL-C/T LED/26V-4000 IF 4P 10/1
- Zoro # G1807806
- UPC # 046677458430
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-29/32" |
Light Bulb Dia. | 2-7/64" |
Max. Overall Bulb Length | 4-29/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 in |
Bulb Dia. | 1 1/8 in |
Description
LED,10.5 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34079-4PK)
- Signify LED Light Bulbs