Shop All LED Light Bulbs
Signify
LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q
Mfr # 10.5PL-C/T LED/26V-3500 IF 4P 10/1
Zoro # G1807751
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 10.5PL-C/T LED/26V-3500 IF 4P 10/1
- Zoro # G1807751
- UPC # 046677458423
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-13/64" |
Max. Overall Bulb Length | 4-29/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 4-29/32" |
Bulb Dia. | 1 1/8 in |
Overall Length | 5 in |
Description
LED,10.5 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlight (G32)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- Signify LED Light Bulbs