Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm (Discontinued)
Mfr # 529594
Zoro # G7111855
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 529594
- Zoro # G7111855
- UPC # 046677467739
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-13/64" |
Max Overall Bulb Length | 5-13/64" |
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 1/3 in |
Bulb Dia. | 4 3/4 in |
Description
LED Lamp, Bulb Shape PAR38, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 16.0 Watts, Wattage Equivalency 120W HAL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Lumens 1200, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-3/4 In.
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.