Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm (Discontinued)
Mfr # 529545
Zoro # G7111846
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 529545
- Zoro # G7111846
- UPC # 046677468187
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 5-13/64" |
Max Overall Bulb Length | 5-13/64" |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/3 in |
Description
LED,14 W,PAR38,Medium Screw (E26)
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.