Shop All LED Light Bulbs
Signify
LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg.
Mfr # 17PAR38/EXPERTCOLOR/F40/940/DIM/120V
Zoro # G5408398
original price:
$21.45
5% off
new price: $20.29
/ea
Sold in multiples of 6 for $121.74
$121.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 17PAR38/EXPERTCOLOR/F40/940/DIM/120V
- Zoro # G5408398
- UPC # 046677470883
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Voltage | 120v |
Watts | 17 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 40,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Rendering Index | 95 |
Bulb Beam Angle | 40 Degrees |
Color Temperature | 4000K |
Dimming Method | Continuous Dimming |
Fan Cooling | Passive Cooling |
Lighting Certification | ENERGY STAR |
Series | Expert Color |
Description
LED,17 W,PAR38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT120277V (RSS496AT-120-277V)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY LED B11 E12 AMB 25W 2PK (565804)
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- Signify LED Light Bulbs