Shop All LED Light Bulbs
Signify
LED Lamp, PAR38, 17W, 95 CRI, 2700K, 8 deg.
Mfr # 17PAR38/EXPERTCOLOR/S8/927/DIM/120V
Zoro # G5408328
original price:
$21.45
10% off
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 17PAR38/EXPERTCOLOR/S8/927/DIM/120V
- Zoro # G5408328
- UPC # 046677470821
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 8 Degrees Beam Angle |
Voltage | 120v |
Watts | 17 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 40,000 hr. |
Item | Compact LED Bulb |
Color Rendering Index | 95 |
Bulb Beam Angle | 8 Degrees |
Wattage Equivalency | 3800W HAL |
Color Temperature | 2700K |
Lighting Certification | ENERGY STAR |
Fan Cooling | Passive Cooling |
Series | Expert Color |
Dimming Method | Continuous Dimming |
Description
LED,17 W,PAR38
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- SHAT-R-SHIELD SHAT-R-SHIELD 110W, T12 Linear Fluorescent Light Bulb (F96T12/CW/HO-O/ALTO/TSC)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY PHILIPS LED BULB A19 SW 100W 2PK (575886)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- ILC Replacement For TCP LED13A2130K (WW-Q86K-9)
- Signify LED Light Bulbs