Shop All LED Light Bulbs
Signify
LED Lamp, PAR38, 17W, 95 CRI, 2700K, 40 deg.
Mfr # 17PAR38/EXPERTCOLOR/F40/927/DIM/120V
Zoro # G5408273
product price: $23.79
/ea
Sold in multiples of 6 for $142.74
$142.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 17PAR38/EXPERTCOLOR/F40/927/DIM/120V
- Zoro # G5408273
- UPC # 046677470845
- Country of Origin China
- Category LED Light Bulbs
Details
Promotion Restriction | Not eligible for promotion |
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 17 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Item | Compact LED Bulb |
Average Bulb Life | 40,000 hr. |
Color Rendering Index | 95 |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 40 Degrees |
Color Temperature | 2700K |
Lighting Certification | ENERGY STAR |
Fan Cooling | Passive Cooling |
Dimming Method | Continuous Dimming |
Series | Expert Color |
Description
LED,17 W,PAR38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode (NEB-HLP-1005)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for Sylvania 59850 replacement light bulb lamp (59850 SYLVANIA)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- Signify LED Light Bulbs