Shop All LED Light Bulbs
Signify
LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26)
Mfr # 471003
Zoro # G5408343
original price:
$22.79
7% off
new price: $21.19
/ea
Sold in multiples of 6 for $127.14
$127.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 471003
- Zoro # G5408343
- UPC # 046677471002
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 17 W |
Light Technology | LED |
Light Appearance | 3000K, White |
Item | Compact LED Bulb |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 25 Degrees |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Dimming Method | Continuous Dimming |
Fan Cooling | Passive Cooling |
Series | Expert Color |
Lighting Certification | ENERGY STAR |
Description
LED,17 W,PAR38
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA F13TT/D835 (F13TT/D835 OSRAM SYLVANIA)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 20 W, AR111, (G53) (20AR111/LED/930/F25 DIM 12V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- Signify LED Light Bulbs