Shop All LED Light Bulbs
Signify
LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg.
Mfr # 12PAR30S/EXPERTCOLOR/F25/940/DIM/120V
Zoro # G5408020
product price: $25.95
/ea
Sold in multiples of 6 for $155.70
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 25 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PAR30S/EXPERTCOLOR/F25/940/DIM/120V
- Zoro # G5408020
- UPC # 046677470937
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | PAR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 12 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Item | Compact LED Bulb |
Average Bulb Life | 40,000 hr. |
Color Rendering Index | 95 |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 25 Degrees |
Color Temperature | 4000K |
Fan Cooling | Passive Cooling |
Dimming Method | Continuous Dimming |
Series | Expert Color |
Lighting Certification | ENERGY STAR |
Description
LED,12 W,PAR30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- METALUX Hbi-454T5-N-Unv-L5850-Eht1-Upl-U (HBI454HT5-UPL-L5)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- Signify LED Light Bulbs